Motion
UKX13
Ball Insert Bearing - Cylindrical Bore, 65 mm ID, Standard Duty, Adapter Mount Locking
MI ITEM #03774911
MFR #UKX13
List Price$294.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 65 mm ID, Standard Duty, Adapter Mount Locking
MI ITEM #03774911
MFR #UKX13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$294.09/each for your price

Overview

Mfr description
UKX13 ADAPTER SLEEVE BRG NO ADAPTER

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    40 mm
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Adapter Mounted
  • Radial Dynamic Load Capacity
    6350 kgf
  • Radial Static Load Capacity
    4500 kgf
  • Bearing Material
    AISI 52100 Steel
  • Seal Type
    Contact with Slinger
  • Series
    UKX00
  • Manufacturer Upc Number
    0808250313372
  • UPC_NO
    0808250313372
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought