Specifications
Dimensions
- Overall Weight26 g
- Pad Diameter40 mm
- Weight26 g
Details
- Pad MaterialUrethane Rubber
- Pad TypeFlat Style
- Vacuum Entry TypeFemale Thread M6 x 1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)