Overview
Mfr description
F-1250D01-02I-04 CYLINDER
Specifications
- Bore Diameter1.2500 in
- Stroke2.5000 in
- SeriesF
- Mounting TypeNose Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data