Motion
0820061001

AVENTICS
0820061001

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, Double Solenoid, M8 Connector
MI ITEM #03775071
MFR #0820061001
Price$158.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820061001

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, Double Solenoid, M8 Connector
MI ITEM #03775071
MFR #0820061001

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$158.93/each

Specifications

Details

  • Flow Direction
    4-Way
  • Flow Rate
    24.72 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Seal Material
    Polyurethane, Rubber
  • Solenoid Electrical Entry
    M8 Connector
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
0820-061-001

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought