Motion
28245
V-Belt Idler Pulley - 17 mm Bore, 6.25 in OD, A, B Section, 1 Groove
Mi Item #03775109
MFR #28245
Price$34.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Idler Pulley - 17 mm Bore, 6.25 in OD, A, B Section, 1 Groove
Mi Item #03775109
MFR #28245

Mfr description
VA6250
  • Designed for strength and durability; use with standard A, B and 5V section V belts in a variety of industrial applications
  • Radial supporting ribs provide additional belt support and prevents groove deformation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.84/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    17 mm
  • Outside Diameter
    6.2500 in
  • Weight
    0.520 lb

Details

  • Number Of Belt Grooves
    1
  • Product Type
    V-Belt Idler Pulleys
  • UPC_NO
    662345007214
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)