Motion
EA E-05MR
Epoxy Adhesive - Stainless Steel Compatible, 50 ml Package, 24 hr Cure Time, Transparent color
Mi Item #03775128
MFR #EA E-05MR
Price$31.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Epoxy Adhesive - Stainless Steel Compatible, 50 ml Package, 24 hr Cure Time, Transparent color
Mi Item #03775128
MFR #EA E-05MR

Mfr description
1086598 E-05MR HYSOL 50ML
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$31.79/each

Specifications

Dimensions

  • Container Size
    1.69 oz.
  • Package Size
    50 ml
  • Shear Strength
    3380 psi

Details

  • Adhesive Material
    Epoxy Adhesive
  • Application
    Metal, Ceramic, Rigid Plastic, Wood
  • Color
    Transparent
  • Cure Time
    24 hr
  • Epoxy Color
    Clear
  • Flammability
    Flammable
  • Full Cure
    24 hr.
  • Manufacturer Product Page
  • Material Comp
    Stainless Steel
  • Mix Ratio
    1:1
  • Package Type
    Cartridge
  • Product Form
    Liquid
  • Series
    E-05MR
  • Type
    Structural Adhesive
  • UPC_NO
    079340426412
  • Work Time
    5 min.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)