Specifications
Details
- Manufacturer Catalog
- Max Operating Temperature212 °F
- Min Operating Temperature-22 °F
- SeriesRFM
- Valve Bypass Cracking Pressure43 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)