Motion
MFDP160AUF10A1.1/12B1.7

HYDAC CORP
MFDP160AUF10A1.1/12B1.7

MFDS Series, 160 Size, 10 micron, 30 gpm Max Flow, 120 psi Max, Cellulose Element Material
MI ITEM #03775350
MFR #MFDP160AUF10A1.1/12B1.7
Price$350.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
MFDP160AUF10A1.1/12B1.7

MFDS Series, 160 Size, 10 micron, 30 gpm Max Flow, 120 psi Max, Cellulose Element Material
MI ITEM #03775350
MFR #MFDP160AUF10A1.1/12B1.7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$350.79/each

Specifications

Dimensions

  • Size
    160

Details

  • Element Material
    Cellulose
  • Filter Rating
    10 micron
  • Filter Type
    Low Pressure Return Line Duplex
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    120 psi
  • Series
    MFDS

Overview

Mfr description
MFDP160AUF10A1.1/12B1.7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought