Motion
HF4P-18GXXA1.X/12B6

HYDAC CORP
HF4P-18GXXA1.X/12B6

02068373 High Pressure Hydraulic Filter Housing - High Pressure In-Line, HF4P Series, 18 Size, 5000 psi Max, 100 gpm Max, Threaded Connection, SAE 24 (1-7/8–12 UN), No Indicator - Plugged Port
Mi Item #03775385
MFR #HF4P-18GXXA1.X/12B6
Price$1,825.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HF4P-18GXXA1.X/12B6

02068373 High Pressure Hydraulic Filter Housing - High Pressure In-Line, HF4P Series, 18 Size, 5000 psi Max, 100 gpm Max, Threaded Connection, SAE 24 (1-7/8–12 UN), No Indicator - Plugged Port
Mi Item #03775385
MFR #HF4P-18GXXA1.X/12B6

Mfr description
HF4P-18GXXA1.1/12B6
  • Meets HF4 automotive standard
  • Non-welded housing design reduces stress concentrations and prevents fatigue failure
  • Inlet/Outlet port options include SAE straight thread O-ring boss, SAE flange code 62 and code 61 (optional) BSPP and subplate mounting to allow easy installation without costly adapters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,825.20/each

Specifications

Dimensions

  • Element Length
    18.0000 in
  • Filter Size
    18
  • Overall Length
    673.40 mm
  • Port Size
    SAE 24 (1-7/8–12 UN)
  • Weight
    100.20 lbs

Details

  • Additional Details
    Meets HF4 automotive specificationsand, uses industry standard-size elements, top loading in-line configuration.
  • Burst Pressure
    15000 psi
  • Connection
    Threaded
  • Element Material
    Without Element
  • Fatigue Pressure
    5000 psi
  • Filter Type
    High Pressure In-Line
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Ductile Iron
  • Indicator Type
    No Indicator - Plugged Port
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    100 gpm
  • Maximum Operating Pressure
    5000 psi
  • Min Operating Temperature
    14 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    HF4P
  • Standards Met
    ANSI, ISO, NFPA T2.6.1
  • Valve Bypass Cracking Pressure
    87 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)