Motion
KHB3K-25SAE-L-1114-A51AA

HYDAC CORP
KHB3K-25SAE-L-1114-A51AA

02068648 3-Way Pneumatically Operated Diverter Ball Valve - Pneumatically Operated - Double Acting, 3-Way, 5000 psi Max, Inline Threaded, Carbon Steel Body, Pneumatically Operated
MI ITEM #03775491
MFR #KHB3K-25SAE-L-1114-A51AA
List Price$1,451.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHB3K-25SAE-L-1114-A51AA

02068648 3-Way Pneumatically Operated Diverter Ball Valve - Pneumatically Operated - Double Acting, 3-Way, 5000 psi Max, Inline Threaded, Carbon Steel Body, Pneumatically Operated
MI ITEM #03775491
MFR #KHB3K-25SAE-L-1114-A51AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,451.72/each for your price

Overview

Mfr description
KHB3K-25SAE-L-1114-A-A51AA
  • 1/4” - 1” Full Port Design
  • 2 Position
  • Carbon Steel Housing
  • NPT or SAE O-Ring Connections
  • Ball Seals: Polyacetal (standard)
  • O-Rings: Fluoroelastomer (FPM) (standard)
  • Operating Pressure: to 7250 psi depending on valve size and seal materials selected
  • Temperature Range: 14˚ to 176˚F with standard materials (1114) up to maximum pressure rating

Specifications

  • Control Type
    Pneumatically Operated - Double Acting
  • Flow Direction
    3-Way
  • Maximum Operating Pressure
    5000 psi
  • Port Size
    SAE 16 (1-5/16–12 UN)
  • Body Material
    Carbon Steel
  • Handle Style
    Pneumatically Operated
  • Actuation
    Air to A to open / Air to B to close
  • Actuator Size
    5
  • Actuator Part Number
    2700206
  • Actuator Mounting Kit
    2061511
  • Actuator Model Code
    EDA-100
  • O Ring Material
    Viton®
  • Spindle Ball Seal Material
    POM
  • Ball Material
    Carbon Steel - Chrome Plated
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    176 °F
  • Series
    KHB3K
  • Overall Length
    113 mm
  • Overall Width
    58 mm
  • Overall Height
    61 mm
  • Manufacturer Catalog Number
    02068648
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text