Motion
KH3-10NPT-L-1114-A21AA

HYDAC CORP
KH3-10NPT-L-1114-A21AA

02068655 3-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Double Acting, 3-Way, 7250 psi Max, Inline Threaded, Carbon Steel Body, Pneumatically Operated
Mi Item #03775495
MFR #KH3-10NPT-L-1114-A21AA
Price$1,359.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KH3-10NPT-L-1114-A21AA

02068655 3-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Double Acting, 3-Way, 7250 psi Max, Inline Threaded, Carbon Steel Body, Pneumatically Operated
Mi Item #03775495
MFR #KH3-10NPT-L-1114-A21AA

Mfr description
KH3-10NPT-L-1114-A-A21AA
  • Sizes 1/4” to 3/4”
  • 2 Positions, 90˚ Switching Standard
  • Carbon Steel Housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,359.18/each

Specifications

Dimensions

  • Actuator Size
    2
  • Overall Height
    69 mm
  • Overall Length
    115 mm
  • Overall Width
    115 mm
  • Port Size
    3/8 NPT

Details

  • Actuation
    Air to A to open / Air to B to close
  • Actuator Model Code
    EDA-25
  • Actuator Mounting Kit
    2201839
  • Actuator Part Number
    2700205
  • Ball Material
    Carbon Steel - Chrome Plated
  • Body Material
    Carbon Steel
  • Control Type
    Pneumatically Operated - Double Acting
  • Flow Direction
    3-Way
  • Handle Style
    Pneumatically Operated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    02068655
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    7250 psi
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    Viton®
  • Series
    KH3
  • Spindle Ball Seal Material
    POM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)