Specifications
Dimensions
- Size60
Details
- Filter Rating10 micron
- Filter TypeInline Filter
- Maximum Flow Rate16 gpm
- Maximum Operating Pressure6090 psi
- SeriesDF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)