Motion
2068735

HYDAC CORP
2068735

High Pressure Filter - 10 μm
Mi Item #03775517
MFR #2068735
Price$2,033.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2068735

High Pressure Filter - 10 μm
Mi Item #03775517
MFR #2068735

Mfr description
HF4P-BN-09F10J1.1/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,033.81/each

Specifications

Dimensions

  • Overall Height
    16.3300 in
  • Overall Width
    6.2500 in
  • Weight
    69.9 lbs

Details

  • Additional Details
    Non-Bypass | Electric Switch - Brad Harrison 5-Pin Mini Connector | Inline 4 Mounting Holes
  • Body Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    Betamicron
  • Filter Rating
    10 μm
  • Flow Rate
    189 l/min
  • Fluid Comp
    High Water Based Fluids, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    50 gpm 189 L/min
  • Maximum Operating Pressure
    345 bar, 5000 psi
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    345 bar, 5000 psi
  • Port Type
    4 Bolt Flange Code 61 or 62
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    HF4P
  • Thread Standard
    SAE
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)