Motion
HRL 3 D 20 PP UNC 02068802

HYDAC CORP
HRL 3 D 20 PP UNC 02068802

Standard Duty Tube Clamp - Stacking Module, 0.79 in Bore, Polypropylene Halves, 20 mm Tube
Mi Item #03775522
MFR #HRL 3 D 20 PP UNC 02068802
Price$9.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 3 D 20 PP UNC 02068802

Standard Duty Tube Clamp - Stacking Module, 0.79 in Bore, Polypropylene Halves, 20 mm Tube
Mi Item #03775522
MFR #HRL 3 D 20 PP UNC 02068802

Mfr description
HRL 3 D 20 PP UNC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.50/each

Specifications

Dimensions

  • Bolt Thread Size
    1/4 – 20 x 1-1/2 in
  • Clamp Bore Size
    0.79 in
  • Clamp Size
    3
  • Pipe Tube Or Hose Size
    20 mm Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, 2 Stacking Bolts and Safety Plate
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Tube Clamp
  • Clamp Type
    Tube Clamp - Standard
  • Manufacturer Catalog Number
    02068802
  • Mounting Type
    Stacking Module
  • Thread Type
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)