Motion
0110 D 005 BH4HC /-EPR

HYDAC CORP
0110 D 005 BH4HC /-EPR

Hydraulic Pressure Filter Element - Pressure, Cartridge, Glass Fiber, 5 micron, 29 gpm Max Flow
Mi Item #03775547
MFR #0110 D 005 BH4HC /-EPR
Price$249.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0110 D 005 BH4HC /-EPR

Hydraulic Pressure Filter Element - Pressure, Cartridge, Glass Fiber, 5 micron, 29 gpm Max Flow
Mi Item #03775547
MFR #0110 D 005 BH4HC /-EPR

Mfr description
0110 D 005 BH4HC /-EPR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.22/each

Specifications

Details

  • Beta Rating
    ≥1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Pleated
  • Filter Material
    Glass Fiber
  • Manufacturer Catalog
  • Maximum Flow Rate
    29 gpm
  • Maximum Operating Pressure
    3045 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    5 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Ethylene propylene rubber (EPR)
  • Series
    Betamicron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)