Motion
SRVRP-08-01.X-M

HYDAC CORP
SRVRP-08-01.X-M

Pressure Compensated Needle Valve - Direct Acting, Manifold Mount, 3000 psi, 3 gpm, +212 °F, Manifold Mounted, Carbon Steel
MI ITEM #03775549
MFR #SRVRP-08-01.X-M
List Price$942.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
SRVRP-08-01.X-M

Pressure Compensated Needle Valve - Direct Acting, Manifold Mount, 3000 psi, 3 gpm, +212 °F, Manifold Mounted, Carbon Steel
MI ITEM #03775549
MFR #SRVRP-08-01.X-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$942.48/each for your price

Overview

Mfr description
SRVRP-08-01.X-M
  • For regulating the speed of loads independently of the pressure
  • For limiting the max. speed of lifting gear
  • For limiting the flow rate for control oil circuits in the main circuit and offline
  • Hardened and ground valve components to ensure minimal wear and extended service life
  • Choice of five sizes for optimum adaptability to the system
  • Space-saving installation
  • Optional nickel-plated version available (SRVR-10 to 16, SRVRP-10 and 12)

Specifications

  • Action
    Direct Acting
  • Maximum Operating Pressure
    3000 psi
  • Maximum Flow Rate
    3 gpm
  • Max Operating Temperature
    +212 °F
  • Port Size
    Manifold Mounted
  • Body Material
    Carbon Steel
  • Check Valve Type
    With Bypass Check Valve
  • Pressure Compensation
    Pressure Compensated
  • Seal Material
    FPM, Fluoroelastomer
  • Min Operating Temperature
    -4 °F
  • Fluid Comp
    Hydraulic Oil
  • Actuation
    Hydraulic
  • Overall Length
    3.50 in
  • Overall Height
    3.58 in
  • Overall Width
    1.77 in
  • Seal Kit
    555090
  • Mounting Type
    Manifold
  • Manufacturer Catalog
    file:///C:/Users/ic063685/Downloads/e5116_srvr-srvrp-08-20%20(5).pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought