Motion
DRV-08-01.X/0-S

HYDAC CORP
DRV-08-01.X/0-S

02068998 Flow Control Valve - Direct Acting, Inline Mount, 5000 psi, 13 gpm, +212 °F, 1/4 BSPP, Carbon Steel Zinc Plated
MI ITEM #03775576
MFR #DRV-08-01.X/0-S
List Price$112.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DRV-08-01.X/0-S

02068998 Flow Control Valve - Direct Acting, Inline Mount, 5000 psi, 13 gpm, +212 °F, 1/4 BSPP, Carbon Steel Zinc Plated
MI ITEM #03775576
MFR #DRV-08-01.X/0-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$112.84/each for your price

Overview

Mfr description
DRV-08-01.X/0-S
  • For regulating the speed of loads
  • For fine adjustment and shut-off of the flow
  • For system-related damping in hydraulic circuits
  • To release pressure from accumulator systems
  • As an emergency drain for lowering a load
  • Spindle patented secured before complete loosening
  • An Allen set-screw locks the setting of the knob
  • Choice of nine sizes ensures best possible adaptability to the system
  • Hardened and ground valve components to ensure minimal wear and extended service life
  • Optional nickel-plated version available (up to size 12)

Specifications

  • Action
    Direct Acting
  • Maximum Operating Pressure
    5000 psi
  • Maximum Flow Rate
    13 gpm
  • Max Operating Temperature
    +212 °F
  • Port Size
    1/4 BSPP
  • Body Material
    Carbon Steel Zinc Plated
  • Check Valve Type
    With Reverse Flow Check Valve
  • Cracking Pressure
    7 psi
  • Connection Gender
    Female
  • Seal Material
    FPM, Fluoroelastomer
  • Min Operating Temperature
    -4 °F
  • Fluid Comp
    Hydraulic Oil
  • Actuation
    Hydraulic
  • Overall Length
    2.16 in
  • Overall Height
    3.33 in
  • Overall Width
    0.98 in
  • Accessory Type
    Panel Mounting Kit
  • Mounting Type
    Inline
  • Manufacturer Catalog
    file:///C:/Users/ic063685/Downloads/E5119_DV-DRV-06-16.pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought