Motion
HRL 3 A 25 PA A4 M 02069115

HYDAC CORP
HRL 3 A 25 PA A4 M 02069115

Standard Duty Tube Clamp - Weld Plate Mounted, 0.98 in Bore, Polyamide Halves, 25 mm Tube
MI ITEM #03775610
MFR #HRL 3 A 25 PA A4 M 02069115
List Price$32.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 3 A 25 PA A4 M 02069115

Standard Duty Tube Clamp - Weld Plate Mounted, 0.98 in Bore, Polyamide Halves, 25 mm Tube
MI ITEM #03775610
MFR #HRL 3 A 25 PA A4 M 02069115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.02/each for your price

Overview

Mfr description
HRL 3 A 25 PA A4 M

Specifications

  • Clamp Style
    Standard Duty Tube Clamp
  • Clamp Size
    3
  • Clamp Bore Size
    0.98 in
  • Pipe Tube Or Hose Size
    25 mm Tube
  • Clamp Material
    Polyamide
  • Clamp Hardware Material
    316 Stainless Steel
  • Bore Internal Surface
    Ribbed Bore
  • Bolt Thread Size
    M6 x 40
  • Thread Type
    Metric
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Manufacturer Catalog Number
    02069115
  • Clamp Type
    Tube Clamp - Standard
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought