Motion
HRL 4 A 26.6 PA A4 M 02069116

HYDAC CORP
HRL 4 A 26.6 PA A4 M 02069116

Standard Duty Pipe Clamp - Weld Plate Mounted, 1.05 in Bore, Polyamide Halves, 3/4 in Pipe
MI ITEM #03775611
MFR #HRL 4 A 26.6 PA A4 M 02069116
List Price$36.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 4 A 26.6 PA A4 M 02069116

Standard Duty Pipe Clamp - Weld Plate Mounted, 1.05 in Bore, Polyamide Halves, 3/4 in Pipe
MI ITEM #03775611
MFR #HRL 4 A 26.6 PA A4 M 02069116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.92/each for your price

Overview

Mfr description
HRL 4 A 26.6 PA A4 M

Specifications

  • Clamp Style
    Standard Duty Pipe Clamp
  • Clamp Size
    4
  • Clamp Bore Size
    1.05 in
  • Pipe Tube Or Hose Size
    3/4 in Pipe
  • Clamp Material
    Polyamide
  • Clamp Hardware Material
    316 Stainless Steel
  • Bore Internal Surface
    Ribbed Bore
  • Bolt Thread Size
    M6 x 45
  • Thread Type
    Metric
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Manufacturer Catalog Number
    02069116
  • Clamp Type
    Pipe Clamp - Standard
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought