Specifications
Details
- Element ApplicationPressure
- Filter DesignPleated
- Filter MaterialGlass Fiber
- Manufacturer Catalog
- Maximum Operating Pressure3045 psid
- Maximum Temperature212 °F
- Micron Rating3 micron
- Minimum Temperature-22 °F
- Seal MaterialFluorocarbon elastomer (FKM)
- SeriesBetamicron
Overview
Mfr description
0330 D 003 BH4HC /-V-SO155H