Motion
KHB-20NPT-1114-A21AA

HYDAC CORP
KHB-20NPT-1114-A21AA

02069298 2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Double Acting, 2-Way, 5000 psi Max, Inline Threaded, Carbon Steel Body, Pneumatically Operated
Mi Item #03775680
MFR #KHB-20NPT-1114-A21AA
Price$826.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHB-20NPT-1114-A21AA

02069298 2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Double Acting, 2-Way, 5000 psi Max, Inline Threaded, Carbon Steel Body, Pneumatically Operated
Mi Item #03775680
MFR #KHB-20NPT-1114-A21AA

Mfr description
KHB-20NPT-1114-A-A21AA
  • 1/4” - 2” Full Port Design
  • NPT or SAE O-Ring connections
  • Polyacetal Ball Seals (standard)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$826.68/each

Specifications

Dimensions

  • Actuator Size
    2
  • Overall Height
    75 mm
  • Overall Length
    95 mm
  • Overall Width
    48 mm
  • Port Size
    3/4 NPT

Details

  • Actuation
    Air to A to open / Air to B to close
  • Actuator Model Code
    EDA-25
  • Actuator Mounting Kit
    2061510
  • Actuator Part Number
    2700205
  • Ball Material
    Carbon Steel - Chrome Plated
  • Body Material
    Carbon Steel
  • Control Type
    Pneumatically Operated - Double Acting
  • Flow Direction
    2-Way
  • Handle Style
    Pneumatically Operated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    02069298
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    5000 psi
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    Viton®
  • Series
    KHB
  • Spindle Ball Seal Material
    POM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)