Motion
KHB-10NPT-1114-A11AA

HYDAC CORP
KHB-10NPT-1114-A11AA

02069305 2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Double Acting, 2-Way, 7250 psi Max, Inline Threaded, Carbon Steel Body, Pneumatically Operated
MI ITEM #03775683
MFR #KHB-10NPT-1114-A11AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHB-10NPT-1114-A11AA

02069305 2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Double Acting, 2-Way, 7250 psi Max, Inline Threaded, Carbon Steel Body, Pneumatically Operated
MI ITEM #03775683
MFR #KHB-10NPT-1114-A11AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KHB-10NPT-1114-A-A11AA
  • 1/4” - 2” Full Port Design
  • NPT or SAE O-Ring connections
  • Polyacetal Ball Seals (standard)
  • FPM (Fluoroelastomer) O-Rings (standard)
  • Carbon Steel Housing
  • Block Housing - Sizes 06 - 25
  • Forged Housing - Sizes 32 - 50
  • Operating Pressure to 7250 psi Depending on Valve Size and Seal Materials Selected
  • Temp Range: 14˚F to 176˚F with Standard materials (1114) up to max. pressure rating

Specifications

  • Control Type
    Pneumatically Operated - Double Acting
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    7250 psi
  • Port Size
    3/8 NPT
  • Body Material
    Carbon Steel
  • Handle Style
    Pneumatically Operated
  • Actuation
    Air to A to open / Air to B to close
  • Actuator Size
    1
  • Actuator Part Number
    2700205
  • Actuator Mounting Kit
    2201839
  • Actuator Model Code
    EDA-25
  • O Ring Material
    Viton®
  • Spindle Ball Seal Material
    POM
  • Ball Material
    Carbon Steel - Chrome Plated
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    176 °F
  • Series
    KHB
  • Overall Length
    72 mm
  • Overall Width
    32 mm
  • Overall Height
    53 mm
  • Manufacturer Catalog Number
    02069305
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text