Motion
DFPBN/HC660QD10D1.1/B6-L24

HYDAC CORP
DFPBN/HC660QD10D1.1/B6-L24

02069333 High Pressure Hydraulic Filter - DFP Series, 660 Size, 10 micron, 174 gpm, Betamicron® (Low Collapse), 4568 psi Max, Electric Switch & LED Light - SPDT - 24V, 87 psi Bypass Cracking Pressure, Fiberglass Element Material
MI ITEM #03775693
MFR #DFPBN/HC660QD10D1.1/B6-L24
List Price$3,368.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DFPBN/HC660QD10D1.1/B6-L24

02069333 High Pressure Hydraulic Filter - DFP Series, 660 Size, 10 micron, 174 gpm, Betamicron® (Low Collapse), 4568 psi Max, Electric Switch & LED Light - SPDT - 24V, 87 psi Bypass Cracking Pressure, Fiberglass Element Material
MI ITEM #03775693
MFR #DFPBN/HC660QD10D1.1/B6-L24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,368.70/each for your price

Overview

Mfr description
DFP ON 660QD10D1.1/B6-L24
  • The filter housings are designed to withstand pressure surges as well as high static pressure loads.
  • The screw-in bowl or lid/cap allows the filter element to be easily removed for replacement or cleaning.
  • A visual (pop-up), electrical, electrical/visual (lamp), or electronic differential type clogging indicator can be installed.
  • DFP filters are available with or without a bypass valve (located in filter head) so either high or low collapse pressure elements may be used.
  • Multiple indicator port locations (DFP330/660/1320 only) also allow two different types of indicators to be installed into the filter. Indicators of the same type, but with different trip pressures can also be installed. (both ports machined and plugged)
  • Fatigue pressure rating equals maximum allowable working pressure rating.

Specifications

  • Filter Type
    High Pressure Manifold Block
  • Mounting Configuration
    Manifold
  • Series
    DFP
  • Size
    660
  • Filter Rating
    10 micron
  • Maximum Flow Rate
    174 gpm
  • Media Type
    Betamicron® (Low Collapse)
  • Maximum Operating Pressure
    4568 psi
  • Indicator Type
    Electric Switch & LED Light - SPDT - 24V
  • Valve Bypass Cracking Pressure
    87 psi
  • Element Material
    Fiberglass
  • Overall Length
    503 mm
  • Head Material
    Ductile Iron
  • Standards Met
    ANSI, ISO, NFPA T2.6.1
  • Mounting Hole Type
    6 Mounting Holes
  • Port 1 Size/Type
    1.181 in Manifold Ports
  • Trip Pressure
    72 psid
  • Fatigue Pressure
    4568 psi
  • Max Operating Temperature
    212 °F
  • Min Operating Temperature
    14 °F
  • Collapse Rating
    290 psid
  • Burst Pressure
    15660 psi
  • Bowl Material
    Steel
  • Bowl Style
    One Piece Bowl
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Seal Material
    Nitrile Rubber (NBR)
  • Weight
    64.00 lbs
  • Additional Details
    HYDAC standard manifold filter. Ports at top.
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text