Motion
5.03.18 D 03 BH4 /-EPR

HYDAC CORP
5.03.18 D 03 BH4 /-EPR

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 3 micron
MI ITEM #03775706
MFR #5.03.18 D 03 BH4 /-EPR
Price$850.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
5.03.18 D 03 BH4 /-EPR

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 3 micron
MI ITEM #03775706
MFR #5.03.18 D 03 BH4 /-EPR

Mfr description
5.03.18 D 03 BH4 /-EPR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$850.31/each

Specifications

Dimensions

  • Inside Diameter
    40.9 mm | 1.61 in
  • Outside Diameter
    3.9 in | 100 mm
  • Overall Length
    18 in

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Material
    Fiberglass
  • Maximum Operating Pressure
    3045 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    3 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Ethylene Propylene Rubber (EPR)
  • Series
    Betafit - 8400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)