Motion
DFZBH/HC110QC5C1.0

HYDAC CORP
DFZBH/HC110QC5C1.0

High Pressure Modular Stacking Filter - DFZ Series, 110 Size, 10 gpm, 4500 psi Max
MI ITEM #03775743
MFR #DFZBH/HC110QC5C1.0
List Price$1,891.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DFZBH/HC110QC5C1.0

High Pressure Modular Stacking Filter - DFZ Series, 110 Size, 10 gpm, 4500 psi Max
MI ITEM #03775743
MFR #DFZBH/HC110QC5C1.0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,891.33/each for your price

Overview

Mfr description
DFZBH/HC110QC5C1.0

Specifications

  • Series
    DFZ
  • Size
    110
  • Maximum Flow Rate
    10 gpm
  • Maximum Operating Pressure
    4500 psi
  • Max Operating Temperature
    212 °F
  • Min Operating Temperature
    14 °F
  • Seal Material
    Nitrile rubber (NBR)
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text