Motion
PKIT SR71-8 225 STL

REXNORD INC
PKIT SR71-8 225 STL

Thomas® Parts Kit - Parts Kit, Series 71, Cplg Size 225
MI ITEM #03775778
MFR #PKIT SR71-8 225 STL
Price$855.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SR71-8 225 STL

Thomas® Parts Kit - Parts Kit, Series 71, Cplg Size 225
MI ITEM #03775778
MFR #PKIT SR71-8 225 STL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$855.47/each

Specifications

Dimensions

  • Coupling Outside Diameter
    151.6 mm
  • Coupling Size Code
    225
  • Thread Size
    1/4-28 (Cap Screw) in, 5/16-24 (Locknut) in

Details

  • Includes
    Washer
  • Manufacturer Catalog Number
    587613
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Parts Kit
  • Series
    71
  • UPC_NO
    698210000684

Overview

Mfr description
587613 PKIT SR71-8 225 STL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought