Motion
225.S71-8.HUB RB

REXNORD INC
225.S71-8.HUB RB

Disc Coupling Hubs - Cplg Size: 225, Rough Stock Bore
Mi Item #03775779
MFR #225.S71-8.HUB RB
Price$651.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
225.S71-8.HUB RB

Disc Coupling Hubs - Cplg Size: 225, Rough Stock Bore
Mi Item #03775779
MFR #225.S71-8.HUB RB

Mfr description
588294 225.S71-8.HUB RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$651.00/each

Specifications

Dimensions

  • Coupling Size Code
    225
  • Hub Barrel Outside Diameter
    4.5600 in
  • Hub Flange Diameter
    5.9700 in
  • Maximum Bore Diameter
    3.0000 in
  • Weight
    11.02 lb

Details

  • Bore Type
    Rough Stock Bore
  • Hub Style
    Standard
  • Product Type
    Disc Coupling Hubs
  • Series
    71
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)