Motion
225.S71-8.HUB EXT RB

REXNORD INC
225.S71-8.HUB EXT RB

Disc Coupling Hubs - Cplg Size: 225, Rough Stock Bore
MI ITEM #03775780
MFR #225.S71-8.HUB EXT RB
Price$1,365.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
225.S71-8.HUB EXT RB

Disc Coupling Hubs - Cplg Size: 225, Rough Stock Bore
MI ITEM #03775780
MFR #225.S71-8.HUB EXT RB

Mfr description
588308 225.S71-8.HUB LG RB
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,365.46/each

Specifications

Dimensions

  • Coupling Size Code
    225
  • Hub Barrel Outside Diameter
    4.5600 in
  • Hub Flange Diameter
    5.9700 in
  • Maximum Bore Diameter
    3.0000 in
  • Weight
    16.00 lb

Details

  • Bore Type
    Rough Stock Bore
  • Hub Style
    Extended
  • Product Type
    Disc Coupling Hubs
  • Series
    71

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)