Motion
12.02.36 D 10 BN4 /-3.13

HYDAC CORP
12.02.36 D 10 BN4 /-3.13

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 10 micron
MI ITEM #03775863
MFR #12.02.36 D 10 BN4 /-3.13
Your Price$677.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
12.02.36 D 10 BN4 /-3.13

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 10 micron
MI ITEM #03775863
MFR #12.02.36 D 10 BN4 /-3.13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$677.88/each(List $779.57)

Overview

Mfr description
12.02.36 D 10 BN4 /-3.13

Specifications

  • Element Type
    Cartridge
  • Element Application
    Pressure
  • Micron Rating
    10 micron
  • Beta Rating
    ≥200
  • Maximum Operating Pressure
    290 psid
  • Filter Material
    Fiberglass
  • Overall Length
    36 in | 914.4 mm
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    BN
  • Outside Diameter
    6 in | 152.4 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text