Motion
DF280TEXXA1.X/12

HYDAC CORP
DF280TEXXA1.X/12

02069693 High Pressure Hydraulic Filter Housing - High Pressure In-Line, DF Series, 280 Size, 6090 psi Max, 74 gpm Max, Threaded Connection, SAE 20 (1-5/8–12 UN), No Indicator - Plugged Port
Mi Item #03775889
MFR #DF280TEXXA1.X/12
Price$1,198.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DF280TEXXA1.X/12

02069693 High Pressure Hydraulic Filter Housing - High Pressure In-Line, DF Series, 280 Size, 6090 psi Max, 74 gpm Max, Threaded Connection, SAE 20 (1-5/8–12 UN), No Indicator - Plugged Port
Mi Item #03775889
MFR #DF280TEXXA1.X/12

Mfr description
DF280TEXXA1.0/12
  • Non-welded housing design reduces stress concentrations and prevents fatigue failure.
  • Choice of NPT, BSPP, SAE straight thread O-ring boss, and SAE 4-bolt flange porting (sizes 60 - 1320) to allow easy installation with maximum flexibility.
  • O-ring seals are used to provide positive, reliable sealing. Choice of O-ring materials (nitrile rubber, fluorocarbon elastomer, and ethylene propylene rubber) provides compatibility with petroleum oils, synthetic fluids, water-glycols, oil/water emulsions, and high water based fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,198.37/each

Specifications

Dimensions

  • Filter Size
    280
  • Overall Length
    490 mm
  • Port Size
    SAE 20 (1-5/8–12 UN)
  • Weight
    36.00 lbs

Details

  • Additional Details
    HYDAC standard high pressure filter. Wide choice of models and elements, and optional features.
  • Burst Pressure
    17110 psi
  • Connection
    Threaded
  • Element Material
    Without Element
  • Fatigue Pressure
    6090 psi
  • Filter Type
    High Pressure In-Line
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Ductile Iron
  • Indicator Type
    No Indicator - Plugged Port
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    74 gpm
  • Maximum Operating Pressure
    6090 psi
  • Min Operating Temperature
    -22 °F
  • Seal Material
    Nitrile rubber (NBR)
  • Series
    DF
  • Standards Met
    ANSI, ISO, NFPA T2.6.1
  • Valve Bypass Cracking Pressure
    Non-Bypass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)