Specifications
Details
- Beta Rating≥1000
- Element ApplicationPressure
- Element TypeCartridge
- Filter MaterialFiberglass
- Micron Rating3 micron
- Seal MaterialEthylene Propylene Rubber (EPR)
- SeriesBH3HC
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)