Motion
2069721

HYDAC CORP
2069721

High Pressure Filter - 0.8425 in, 10 μm
Mi Item #03775900
MFR #2069721
Price$2,401.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2069721

High Pressure Filter - 0.8425 in, 10 μm
Mi Item #03775900
MFR #2069721

Mfr description
DFPBH/HC160QC10C1.0/EPR SO155H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,401.63/each

Specifications

Dimensions

  • Filter Size
    160
  • Overall Height
    7.9900 in
  • Overall Width
    8.8600 in
  • Pipe Size
    21.40 mm
  • Port Size
    0.8425 in
  • Weight
    20.1 lbs

Details

  • Additional Details
    Modification deg F BH4HC (Betamicron High Collapse) Element For Phosphate Ester Fluids
  • Body Material
    Ductile Iron
  • Element Material
    Betamicron High Collapse
  • Element Type
    Betamicron High Collapse
  • Filter Material
    Betamicron
  • Filter Rating
    10 μm
  • Filter Type
    High Pressure
  • Flow Rate
    160 l/min
  • Fluid Comp
    High Water Based Fluids, Oil, Petroleum Oils, Phosphate Ester Fluids, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Included Options
    Bypass valve, O-ring seals
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    42 gpm, 160 l/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Media Material
    Betamicron High Collapse
  • Media Type
    Betamicron High Collapse
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Seal Material
    Ethylene Propylene Rubber
  • Series
    DFP
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)