Motion
0330 D 010 BH4HC /-EPR-SO155H

HYDAC CORP
0330 D 010 BH4HC /-EPR-SO155H

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 10 micron
MI ITEM #03775911
MFR #0330 D 010 BH4HC /-EPR-SO155H
Price$703.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0330 D 010 BH4HC /-EPR-SO155H

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 10 micron
MI ITEM #03775911
MFR #0330 D 010 BH4HC /-EPR-SO155H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$703.79/each

Specifications

Details

  • Element Application
    Pressure
  • Filter Design
    Pleated
  • Filter Material
    Glass Fiber
  • Manufacturer Catalog
  • Maximum Operating Pressure
    3045 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Ethylene propylene rubber (EPR)
  • Series
    Betamicron

Overview

Mfr description
0330 D 010 BH4HC /-EPR-SO155H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought