Motion
RF330DEXXA1.X/12

HYDAC CORP
RF330DEXXA1.X/12

Hydraulic Filter Housing - Return Line Cartridge, RF Series, 330 Size, 360 psi Max, 87 gpm Max, Port Plugged
Mi Item #03775914
MFR #RF330DEXXA1.X/12
Price$546.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RF330DEXXA1.X/12

Hydraulic Filter Housing - Return Line Cartridge, RF Series, 330 Size, 360 psi Max, 87 gpm Max, Port Plugged
Mi Item #03775914
MFR #RF330DEXXA1.X/12

Mfr description
RF330DEXXA1.0/12
  • 360 psi maximum operating pressure (reduced to 100 psi when using gauge-type or pop-up clogging indicators)
  • RF 60 to 330 filters are constructed of aluminum material. Aluminum alloy is water tolerant
  • Anodization is not required for high water based fluids (HWBF)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$546.86/each

Specifications

Dimensions

  • Filter Size
    330
  • Weight
    9 lbs, 4.08 kg

Details

  • Burst Pressure
    100 bar, 1440 psi
  • Fatigue Pressure
    478 psi, 33 bar
  • Filter Type
    Return Line Cartridge
  • Fluid Comp
    Compatible with all hydrocarbon based, High Water based Fluids When the Appropriate Seals are Selected, Oil/Water Emulsion, Synthetic, Water Glycol
  • Head Material
    Aluminum
  • Indicator Type
    Port Plugged
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Flow Rate
    87 gpm
  • Maximum Operating Pressure
    360 psi
  • Min Operating Temperature
    -10 °C, 14 °F
  • Replacement Element
    R Type (Return/Low Pressure) Element
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RF
  • Valve Bypass Cracking Pressure
    87 psi, 6 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)