Motion
RFMBN/HC851BM10H1.0/16

HYDAC CORP
RFMBN/HC851BM10H1.0/16

02069817 Hydraulic Return Line Filter - RFM Series, 851 Size, 10 micron, 225 gpm Max Flow, Betamicron® (Low Collapse), 145 psi Max, Electric Switch AC/DC - Hirschmann Connector, 43 psi Bypass Cracking Pressure, Fiberglass Element Material
Mi Item #03775927
MFR #RFMBN/HC851BM10H1.0/16
Price$1,655.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RFMBN/HC851BM10H1.0/16

02069817 Hydraulic Return Line Filter - RFM Series, 851 Size, 10 micron, 225 gpm Max Flow, Betamicron® (Low Collapse), 145 psi Max, Electric Switch AC/DC - Hirschmann Connector, 43 psi Bypass Cracking Pressure, Fiberglass Element Material
Mi Item #03775927
MFR #RFMBN/HC851BM10H1.0/16

Mfr description
RFM ON 851BM10C1.0/16
  • The compact and lightweight design make RFM filters especially
  • RFM filters are constructed of polyamide plastic housing and lid
  • RFM 90/150/210/270 drop in replacement for “Tank Topper” filters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,655.11/each

Specifications

Dimensions

  • Overall Height
    507 mm
  • Overall Length
    507.5 mm
  • Port 1 Size/Type
    SAE 2 1/2 Code 61 Flange
  • Port 2 Size/Type
    2 BSPP
  • Size
    851
  • Weight
    23.20 lbs

Details

  • Bowl Material
    Polyamide
  • Bowl Style
    Housing With Lid
  • Burst Pressure
    536 psi
  • Collapse Rating
    145 psid
  • Element Material
    Fiberglass
  • Fatigue Pressure
    145 psi @ 1 million cycles
  • Filter Material
    Polyamide
  • Filter Rating
    10 micron
  • Filter Type
    Low Pressure Return Line - In Tank
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Aluminum
  • Indicator Type
    Electric Switch AC/DC - Hirschmann Connector
  • Lid Material
    Aluminum
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    225 gpm
  • Maximum Operating Pressure
    145 psi
  • Media Type
    Betamicron® (Low Collapse)
  • Min Operating Temperature
    -22 °F
  • Mounting Configuration
    In-tank
  • Mounting Hole Type
    4 Mounting Holes
  • Mounting Type
    In-tank
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFM
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)