Motion
RF ON 330DG20D1.0/3V-L110

HYDAC CORP
RF ON 330DG20D1.0/3V-L110

Hydraulic Return Line Filter Assembly - RF Series, 132 gpm Max Flow, 360 psi, 24.82 bar Max, 43 psid, 3 bar Bypass Cracking Pressure, Wire Mesh/HC Element Material
Mi Item #03775937
MFR #RF ON 330DG20D1.0/3V-L110
Price$1,520.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RF ON 330DG20D1.0/3V-L110

Hydraulic Return Line Filter Assembly - RF Series, 132 gpm Max Flow, 360 psi, 24.82 bar Max, 43 psid, 3 bar Bypass Cracking Pressure, Wire Mesh/HC Element Material
Mi Item #03775937
MFR #RF ON 330DG20D1.0/3V-L110

Mfr description
RF ON 330DG20D1.0/3V-L110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,520.18/each

Specifications

Dimensions

  • Overall Height
    15.7500 in, 400 mm
  • Port Size
    SAE DN 51
  • Weight
    85.8 lbs, 38.91 kg

Details

  • Element Material
    Wire Mesh/HC
  • Head Material
    Ductile Iron
  • Maximum Flow Rate
    132 gpm
  • Maximum Operating Pressure
    24.82 bar, 360 psi
  • Mounting Type
    Inline Duplex
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RF
  • Valve Bypass Cracking Pressure
    43 psid, 3 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)