Motion
RF ON 330VL10B1.0/16B6

HYDAC CORP
RF ON 330VL10B1.0/16B6

Hydraulic Filter Cartridge - RF Series, 330 Size, 10 micron, 87 gpm Max Flow, 101.5 psi Max, 87 psi Bypass Cracking Pressure, Optimicron Element Material
Mi Item #03775971
MFR #RF ON 330VL10B1.0/16B6
Price$1,068.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RF ON 330VL10B1.0/16B6

Hydraulic Filter Cartridge - RF Series, 330 Size, 10 micron, 87 gpm Max Flow, 101.5 psi Max, 87 psi Bypass Cracking Pressure, Optimicron Element Material
Mi Item #03775971
MFR #RF ON 330VL10B1.0/16B6

Mfr description
RF ON 330VL10B1.0/16B6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,068.69/each

Specifications

Dimensions

  • Size
    330

Details

  • Element Material
    Optimicron
  • Filter Material
    Optimicron
  • Filter Rating
    10 micron
  • Filter Type
    Low Pressure In-Tank/Inline
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    87 gpm
  • Maximum Operating Pressure
    101.5 psi
  • Min Operating Temperature
    14 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RF
  • Valve Bypass Cracking Pressure
    87 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)