Motion
RV-16-01.X/5-100

HYDAC CORP
RV-16-01.X/5-100

RV-16-01.X/5-100 Hydraulic Check Valve - Inline Mount, 100 psi Cracking Pressure, 150 gpm Max Flow, 5000 psi Max Operating Pressure, 3/4 NPT Port Size, FPM/Fluoroelastomer Seals
MI ITEM #03775992
MFR #RV-16-01.X/5-100
Your Price$87.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RV-16-01.X/5-100

RV-16-01.X/5-100 Hydraulic Check Valve - Inline Mount, 100 psi Cracking Pressure, 150 gpm Max Flow, 5000 psi Max Operating Pressure, 3/4 NPT Port Size, FPM/Fluoroelastomer Seals
MI ITEM #03775992
MFR #RV-16-01.X/5-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$87.74/each(List $100.90)

Overview

Mfr description
RV-16-01.X/5-100
  • 5000 psi operating pressure
  • 9 Sizes, 1/8” - 2”
  • NPT or SAE O-Ring connections and manifold mounting
  • Flows to 150 gpm
  • Carbon Steel Housing
  • FPM (Fluoroelastomer) O-Rings (for RVP series)
  • Metal to metal seal design for poppet
  • Hardened and ground steel poppet
  • 3 Cracking Pressures: 7 psi (standard), 25 psi and 65 psi (optional)
  • Temperature Range: -4° to 212°F at full pressure

Specifications

  • Cracking Pressure
    100 psi
  • Maximum Flow Rate
    150 gpm
  • Maximum Operating Pressure
    5000 psi
  • Overall Length
    3.46 in
  • Body Material
    Carbon Steel - Zinc Plated
  • Seal Material
    FPM/Fluoroelastomer
  • Maximum Viscosity
    335 sus
  • Overall Width
    1.44 in
  • Mounting Type
    Inline
  • Manufacturer Catalog
  • Port 1 Size/Type
    3/4 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text