Motion
HRES 3 S1TM 28 PA UNC 02070094

HYDAC CORP
HRES 3 S1TM 28 PA UNC 02070094

Heavy Duty Tube Clamp w/ Rubber Insert - C-Rail Mounted, 1.10 in Bore, Polyamide Halves, 28 mm Tube
Mi Item #03776009
MFR #HRES 3 S1TM 28 PA UNC 02070094
Price$30.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRES 3 S1TM 28 PA UNC 02070094

Heavy Duty Tube Clamp w/ Rubber Insert - C-Rail Mounted, 1.10 in Bore, Polyamide Halves, 28 mm Tube
Mi Item #03776009
MFR #HRES 3 S1TM 28 PA UNC 02070094

Mfr description
HRES 3 S1TM 28 PA UNC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.30/each

Specifications

Dimensions

  • Clamp Bore Size
    1.10 in
  • Clamp Size
    3
  • Pipe Tube Or Hose Size
    28 mm Tube

Details

  • Bore Internal Surface
    Smooth Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Elastomer Insert, Cover Plate, 2 Hex Head Bolts and 2 Mounting Rail Nuts
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polyamide
  • Clamp Style
    Heavy Duty Tube Clamp w/ Rubber Insert
  • Clamp Type
    Tube Clamp - Heavy Duty, Tube Clamp - Rubber Insert Style
  • Manufacturer Catalog Number
    02070094
  • Mounting Type
    C-Rail Mounted
  • Thread Type
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)