Motion
HRES 3 S1TM 25 PA UNC 02070095

HYDAC CORP
HRES 3 S1TM 25 PA UNC 02070095

Heavy Duty Tube Clamp w/ Rubber Insert - C-Rail Mounted, 0.98 in Bore, Polyamide Halves, 25 mm Tube
MI ITEM #03776010
MFR #HRES 3 S1TM 25 PA UNC 02070095
List Price$31.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRES 3 S1TM 25 PA UNC 02070095

Heavy Duty Tube Clamp w/ Rubber Insert - C-Rail Mounted, 0.98 in Bore, Polyamide Halves, 25 mm Tube
MI ITEM #03776010
MFR #HRES 3 S1TM 25 PA UNC 02070095

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.69/each for your price

Overview

Mfr description
HRES 3 S1TM 25 PA UNC

Specifications

  • Clamp Style
    Heavy Duty Tube Clamp w/ Rubber Insert
  • Clamp Size
    3
  • Clamp Bore Size
    0.98 in
  • Pipe Tube Or Hose Size
    25 mm Tube
  • Clamp Material
    Polyamide
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Smooth Bore
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, Elastomer Insert, Cover Plate, 2 Hex Head Bolts and 2 Mounting Rail Nuts
  • Manufacturer Catalog Number
    02070095
  • Clamp Type
    Tube Clamp - Heavy Duty, Tube Clamp - Rubber Insert Style
  • Mounting Type
    C-Rail Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text