Motion
RF ON 1300DP5A1.1/16

HYDAC CORP
RF ON 1300DP5A1.1/16

Hydraulic Return Line Filter Assembly - RF Series, 150 Size, 3 micron, Optimicron Low Press
Mi Item #03776048
MFR #RF ON 1300DP5A1.1/16
Price$5,291.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RF ON 1300DP5A1.1/16

Hydraulic Return Line Filter Assembly - RF Series, 150 Size, 3 micron, Optimicron Low Press
Mi Item #03776048
MFR #RF ON 1300DP5A1.1/16

Mfr description
RF ON 1300DP5A1.1/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,291.67/each

Specifications

Dimensions

  • Overall Length
    6.7000 in, 257 mm
  • Size
    150

Details

  • Collapse Rating
    Bad Unit, 20 bar
  • Filter Rating
    3 micron
  • Media Type
    Optimicron Low Press
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)