Motion
2070383

HYDAC CORP
2070383

VMF2F.0/3
Mi Item #03776094
MFR #2070383
Price$105.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2070383

VMF2F.0/3
Mi Item #03776094
MFR #2070383

Mfr description
VMF2F.0/3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.27/each

Specifications

Details

  • Ampere Rating
    0.5 A
  • Material
    Aluminum
  • Max Operating Temperature
    212 °F
  • Product Type
    Pressure Switches
  • Type
    Return Line Static Indicator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)