Motion
HRL 3 B 25.4 PA UNC 02070497

HYDAC CORP
HRL 3 B 25.4 PA UNC 02070497

Standard Duty Tube Clamp - Weld Plate Mounted, 1.00 in Bore, Polyamide Halves, 1 in Tube
MI ITEM #03776140
MFR #HRL 3 B 25.4 PA UNC 02070497
Price$5.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 3 B 25.4 PA UNC 02070497

Standard Duty Tube Clamp - Weld Plate Mounted, 1.00 in Bore, Polyamide Halves, 1 in Tube
MI ITEM #03776140
MFR #HRL 3 B 25.4 PA UNC 02070497

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.66/each

Specifications

Dimensions

  • Bolt Thread Size
    1/4 – 20 x 1-1/2 in
  • Clamp Bore Size
    1.00 in
  • Clamp Size
    3
  • Pipe Tube Or Hose Size
    1 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Hex Socket Cap Bolt and Washer
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polyamide
  • Clamp Style
    Standard Duty Tube Clamp
  • Clamp Type
    Tube Clamp - Standard
  • Manufacturer Catalog Number
    02070497
  • Mounting Type
    Weld Plate Mounted
  • Thread Type
    UNC

Overview

Mfr description
HRL 3 EP 25.4 PA UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought