Motion
SRVR-16-01.X/5-S-M

HYDAC CORP
SRVR-16-01.X/5-S-M

Pressure Compensated Needle Valve - Direct Acting, Inline Mount, 3000 psi, 24 gpm, +212 °F, 3/4 NPTF, Carbon Steel
MI ITEM #03776158
MFR #SRVR-16-01.X/5-S-M
Price$770.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
SRVR-16-01.X/5-S-M

Pressure Compensated Needle Valve - Direct Acting, Inline Mount, 3000 psi, 24 gpm, +212 °F, 3/4 NPTF, Carbon Steel
MI ITEM #03776158
MFR #SRVR-16-01.X/5-S-M

Mfr description
SRVR-16-01.X/5-S-M
  • For regulating the speed of loads independently of the pressure
  • For limiting the max. speed of lifting gear
  • For limiting the flow rate for control oil circuits in the main circuit and offline
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$770.20/each

Specifications

Dimensions

  • Overall Height
    5.27 in
  • Overall Length
    5.51 in
  • Overall Width
    1.96 in
  • Port Size
    3/4 NPTF

Details

  • Accessory Type
    Panel Mounting Kit
  • Action
    Direct Acting
  • Actuation
    Hydraulic
  • Body Material
    Carbon Steel
  • Check Valve Type
    With Bypass Check Valve
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Manufacturer Catalog
    file:///C:/Users/ic063685/Downloads/e5116_srvr-srvrp-08-20%20(5).pdf
  • Max Operating Temperature
    +212 °F
  • Maximum Flow Rate
    24 gpm
  • Maximum Operating Pressure
    3000 psi
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Inline
  • Pressure Compensation
    Pressure Compensated
  • Seal Kit
    555093
  • Seal Material
    FPM, Fluoroelastomer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)