Motion
RF ON 1300DP20D1.1/16L110

HYDAC CORP
RF ON 1300DP20D1.1/16L110

Hydraulic Return Line Filter Assembly - RF Series, 87 gpm Max Flow, 360 psi, 24.82 bar Max, Optimicron Element Material
Mi Item #03776179
MFR #RF ON 1300DP20D1.1/16L110
Price$5,574.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RF ON 1300DP20D1.1/16L110

Hydraulic Return Line Filter Assembly - RF Series, 87 gpm Max Flow, 360 psi, 24.82 bar Max, Optimicron Element Material
Mi Item #03776179
MFR #RF ON 1300DP20D1.1/16L110

Mfr description
RF ON 1300DP20D1.1/16L110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,574.47/each

Specifications

Dimensions

  • Overall Height
    12.7200 in, 323 mm
  • Port Size
    SAE DN 38
  • Weight
    72.8 lbs, 33.02 kg

Details

  • Element Material
    Optimicron
  • Head Material
    Ductile Iron
  • Maximum Flow Rate
    87 gpm
  • Maximum Operating Pressure
    24.82 bar, 360 psi
  • Mounting Type
    Inline Duplex
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)