Motion
RFMBN/HC75BD10C1.0/12T

HYDAC CORP
RFMBN/HC75BD10C1.0/12T

RFMBN/HC75BD10C1.0/12T
MI ITEM #03776196
MFR #RFMBN/HC75BD10C1.0/12T
Price$469.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RFMBN/HC75BD10C1.0/12T

RFMBN/HC75BD10C1.0/12T
MI ITEM #03776196
MFR #RFMBN/HC75BD10C1.0/12T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$469.55/each

Specifications

Dimensions

  • Size
    75

Details

  • Filter Material
    Betamicron
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    20 gpm
  • Maximum Operating Pressure
    145 psi
  • Min Operating Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFM
  • Valve Bypass Cracking Pressure
    43 psi

Overview

Mfr description
RFMBN/HC75BD10C1.0/12T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought