Motion
KHP-40-1114-A71AA

HYDAC CORP
KHP-40-1114-A71AA

02070774 2-Way Pneumatically Operated Manifold Mounted Ball Valve - Pneumatically Operated - Double Acting, 2-Way, 5000 psi Max, Manifold Mounted, Carbon Steel Body, Pneumatically Operated
MI ITEM #03776240
MFR #KHP-40-1114-A71AA
Price$3,264.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHP-40-1114-A71AA

02070774 2-Way Pneumatically Operated Manifold Mounted Ball Valve - Pneumatically Operated - Double Acting, 2-Way, 5000 psi Max, Manifold Mounted, Carbon Steel Body, Pneumatically Operated
MI ITEM #03776240
MFR #KHP-40-1114-A71AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,264.17/each

Specifications

Dimensions

  • Actuator Size
    7
  • Overall Height
    205 mm
  • Overall Length
    205 mm
  • Overall Width
    130 mm
  • Port Size
    Manifold Mounted

Details

  • Actuation
    Air to A to open / Air to B to close
  • Actuator Model Code
    EDA-350
  • Actuator Mounting Kit
    2061513
  • Actuator Part Number
    2700207
  • Ball Material
    Carbon Steel - Chrome Plated
  • Body Material
    Carbon Steel
  • Control Type
    Pneumatically Operated - Double Acting
  • Flow Direction
    2-Way
  • Handle Style
    Pneumatically Operated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    02070774
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    5000 psi
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Manifold Mounted
  • O Ring Material
    Viton®
  • Series
    KHP
  • Spindle Ball Seal Material
    POM

Overview

Mfr description
KHP-40-1114-A-A71AA
  • Sizes 3/8” - 2”
  • Carbon Steel Housing
  • Ball Seals: Polyacetal (standard)
  • O-Rings: Fluoroelastomer (FPM) (standard)
  • Operating Pressure: to 5000 psi depending on seal materials selected
  • Temperature Range: 14˚ to 176˚F with standard materials (1114) up to maximum pressure rating

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought