Motion
0030 D 005 BH3HC /-EPR

HYDAC CORP
0030 D 005 BH3HC /-EPR

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 5 micron, 8 gpm Max Flow
Mi Item #03776254
MFR #0030 D 005 BH3HC /-EPR
Price$155.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0030 D 005 BH3HC /-EPR

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 5 micron, 8 gpm Max Flow
Mi Item #03776254
MFR #0030 D 005 BH3HC /-EPR

Mfr description
0030 D 005 BH3HC /-EPR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.52/each

Specifications

Details

  • Beta Rating
    ≥1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Material
    Fiberglass
  • Maximum Flow Rate
    8 gpm
  • Maximum Operating Pressure
    3045 psid
  • Micron Rating
    5 micron
  • Seal Material
    Ethylene Propylene Rubber (EPR)
  • Series
    BH3HC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)