Motion
HRS 3 S 32 PA UNC 02070867

HYDAC CORP
HRS 3 S 32 PA UNC 02070867

Heavy Duty Tube Clamp - Weld Plate Mounted, 1.26 in Bore, Polyamide Halves, 1-1/4 in Tube/32 mm Tube
Mi Item #03776277
MFR #HRS 3 S 32 PA UNC 02070867
Price$20.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 3 S 32 PA UNC 02070867

Heavy Duty Tube Clamp - Weld Plate Mounted, 1.26 in Bore, Polyamide Halves, 1-1/4 in Tube/32 mm Tube
Mi Item #03776277
MFR #HRS 3 S 32 PA UNC 02070867

Mfr description
HRS 3 S 32 PA UNC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.33/each

Specifications

Dimensions

  • Bolt Thread Size
    3/8 – 16 x 2-3/4 in
  • Clamp Bore Size
    1.26 in
  • Clamp Size
    3
  • Pipe Tube Or Hose Size
    1-1/4 in Tube, 32 mm Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polyamide
  • Clamp Style
    Heavy Duty Tube Clamp
  • Clamp Type
    Tube Clamp - Heavy Duty
  • Manufacturer Catalog Number
    02070867
  • Mounting Type
    Weld Plate Mounted
  • Thread Type
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)