Motion
CM32D25VZ8A

LEESON ELECTRIC
CM32D25VZ8A

Right Angle Brushed DC Gearmotor - Right Angle Shaft, 10 :1 Ratio, 1/4 hp, 90 V, 250.0 rpm, TENV, Foot Mount, Continuous Duty
Mi Item #03776349
MFR #CM32D25VZ8A
Price$1,357.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
CM32D25VZ8A

Right Angle Brushed DC Gearmotor - Right Angle Shaft, 10 :1 Ratio, 1/4 hp, 90 V, 250.0 rpm, TENV, Foot Mount, Continuous Duty
Mi Item #03776349
MFR #CM32D25VZ8A

Mfr description
M1125279.00,1/4HP,13F10-32,250RPM,
  • 303 Stainless Steel gearbox output shaft
  • Frame, endshields, armature and interior components protected by enamel and polyester compounds for resistance to moisture, acids, alkalies and oil
  • Cast conduit box with threaded conduit holes and Nitrile gaskets keep water out
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,357.22/each

Specifications

Dimensions

  • Gear Ratio
    10 :1
  • Weight
    17.00 lbs

Details

  • DC Armature Voltage
    90 V
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    3.70 A
  • Full Load Torque
    50 in/lb
  • Harmonization Code
    8501.31.4000
  • Input Horsepower
    1/4 hp
  • Insulation Class
    F3
  • IP Rating
    IP55
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    90 V
  • Motor Type
    Brushed
  • Mounting Type
    Foot
  • Output RPM
    250.0 rpm
  • Shaft Type
    Right Angle
  • Standards Met
    CE, CSA, UL
  • UPC_NO
    691720346204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)